Shop All Hand Soap & Lotion Dispensers
Dial
DIA03920 1 Liter Ice Manual Hand Soap Dispenser
Mfr # 439DIA03920
Zoro # G811788576
product price: $2.59
/ea
Sold in multiples of 3 for $7.77
$7.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dial
- MFR # 439DIA03920
- Zoro # G811788576
- Country of Origin United States
- Category Hand Soap & Lotion Dispensers
Description
Keep hands fresh and clean with this Dial 2607172 1 liter ice hand soap dispenser. This dispenser is made for use with Dial 1 liter liquid hand soaps shampoos and body washes sold separately. The bottle is specially designed to evacuate completely with no waste ensuring that all of the soap you've paid for is used. Its translucent cover allows staff to keep track of soap levels and know when a refill is necessary. Plus its removable soap reservoir holds up to 220 ml of soap for a total capacity of 1220 ml.This dispenser is made with a locking mechanism to prevent tampering and vandalism. Each refill bottle produces 1216 activations at the .76 ml dose 833 activations at the 1.2 ml dose and 649 activations at the 1.54 ml dose. It features an adjustable ring for easy control of soap dosage helping to reduce soap costs by up to 40% and control usage. Use this dispenser in a variety of settings from hotels fitness clubs and spas to schools and healthcare settings to provide an essential measure of cleanliness and comfort to your guests patrons or patients.Overall Dimensions:Capacity: 1 liter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- READ RIGHT Card Reader Cleaner, PK25 (REARR1222)
- RUBBERMAID COMMERCIAL Open Top vinyl Hamper Bag Black (FG635000BLA)
- HAPCO-ELMAR 13 qt Rectangular Trash Can, Sand (R4020SAND)
- EXAIR Reversible Drum Vac System, 55 gal., 1-1/2" Hose Dia., 19 scfm (6196)
- DIAL FIT Touch Free Dispenser Floor Stand, 15.7 x 15.7 x 58.3, White (09495EA)
- DIAL Dispenser Engine Converter, 4-4/5"Wx5-2/5"Lx3-4/5"H, Smoke (DIA20069)
- DIAL FIT Universal Manual Dispenser, 10.5 x 5.13 x 4, 1.2 L, Ivory, PK3 (16656)
- DIAL Dispenser, FIT, Manual, Refillable, 1.2L Cap, Slate (DIA16619)
- DIAL Dial Fit Dispenser Slate Tf Universal 1L, PK3 (1700016626)
- DIAL Soap Disp, Ivory, 1.2 L, 5 1/8 inD, PK3 (16656)
- SAN JAMAR Classic Soap Dispenser Drip Tray Black (SDTN100BK)
- Dial Hand Soap & Lotion Dispensers