Shop All Shampoos
Dial
Conditioning Shampoo 1 oz., PK288
Mfr # D06026
Zoro # G3687537
product price: $118.99
/pk 288, $0.41/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hygiene Series None
- Requires Dispenser No
- Hygiene Form Liquid
- Size 1 oz
- Hygiene Properties None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 1 oz |
Container Size | 1 oz |
Details
Item | Shampoo/Conditioner Combo |
Hygiene Series | None |
Requires Dispenser | No |
Hygiene Form | Liquid |
Hygiene Properties | None |
Fragrance | Clean |
Collection | Restore |
Contains | Aloe Vera |
Formula | Aloe |
Color | Green |
Form | Liquid |
Product Type | Shampoo/Conditioner Combo |
Includes Grit | No |
Container Type | Tube |
Removes | Grease, Grime |
Features | Two-in-One Conditioning Shampoo, For Spa and Hospitality Use |
NSF Rating | Not Rated |
Application | Hair Cleansing |
Description
Shampoo/Conditioner Combo, Color Green, Form Liquid, Product Type Shampoo/Conditioner Combo, Series Not Applicable, Container Size 1 oz, Container Type Tube, Fragrance Clean, Hygiene Properties None, Formula Aloe, Includes Grit No, Number of Pumps Included Not Applicable, Manufacturer Dispenser Part Number Not Applicable, Requires Dispenser No, Includes Not Applicable, Standards Not Applicable, Application Hair Cleansing, NSF Rating Not Rated, Removes Grease, Grime
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOWMAN DISPENSERS Protection System, Beige, 25-1/4inH (LD-007)
- FABRICATION ENTERPRISES BioFreeze® Cold Pain Relief Gel, 4 oz. Tube (11-1031-1)
- AEROFORM Conforming Bandage, 2"X4.4yds (AF50)
- ILC Replacement for Holophane Eh-6 Emergency Lighting 12ah AGM With F1 Terminals Battery (EH-6 EMERGENCY LIGHTING 12AH AGM WITH F1 TERMINAL)
- DIAL Shampoo Refill, 15 oz, Fresh Scent, PK6 (98963)
- DIAL Hair/Body Wash, 1L, OE, PK 8 (DIA04029)
- DIAL White Marble Conditioning Shampoo, .75Oz, 288Pk (DIA1319071)
- BODYOGRAPHY BLANC 2-in-1 Shampoo, 40ml, Vanilla, Sea Slt, Bourbon Wht Tea Ginger, PK 300 (HA-BDW-007)
- HCS Tearless Baby Shampoo, 2 oz., Liquid, PK96 (HCS0072-2)
- NAMCO MANUFACTURING Five Minute Quick Dry Cleaning Shampoo, 1 gal., PK4 (2036-1)
- GOJO Body Wash/Shampoo, Foam, f/FMX-12, 1250ml, , Green, PK 4 (GOJ516304CT)
- Dial Shampoos