Shop All Conditioners
Dial
Conditioner 1 oz., PK288
Mfr # D00024
Zoro # G3668682
product price: $119.99
/pk 288, $0.42/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hygiene Series None
- Requires Dispenser No
- Hygiene Form Liquid
- Size 1 oz
- Hygiene Properties None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dial
- MFR # D00024
- Zoro # G3668682
- Country of Origin Multiple
- Category Conditioners
Dimensions
Size | 1 oz |
Container Size | 1 oz |
Details
Item | Hair Conditioner |
Hygiene Series | None |
Requires Dispenser | No |
Hygiene Form | Liquid |
Hygiene Properties | None |
Fragrance | Fresh |
Collection | Restore |
Contains | Aloe Vera |
Color | White |
Form | Liquid |
Formula | Aloe |
Application | General Skin Cleansing |
Container Type | Tube |
Removes | Grease, Grime |
Includes Grit | No |
Product Type | Hair Conditioner |
NSF Rating | Not Rated |
Description
Hair Conditioner, Color White, Form Liquid, Product Type Hair Conditioner, Series Not Applicable, Container Size 1 oz, Container Type Tube, Fragrance Fresh, Hygiene Properties None, Formula Aloe, Includes Grit No, Number of Pumps Included Not Applicable, Manufacturer Dispenser Part Number Not Applicable, Requires Dispenser No, Includes Not Applicable, Standards Not Applicable, Application General Skin Cleansing, NSF Rating Not Rated, Removes Grease, Grime, Features Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEPTO-BISMOL Pepto-Bismol Antacids, Tablet, 262mg (51025)
- SUN+SOL Conditioner, 300PK (HA-SUN-002A)
- PHYSICIANSCARE First Aid Adhesive Tape, 1/2" x 10yds, PK6 (12302)
- KEMP USA Self-Adherent First Aid Wrap 2" X 5 Yd, PK 36 (11-168)
- DIAL Breck Conditioner, 0.75 oz, Bottle, PK288 (DIA 11190-71)
- SPA GREEN APOTHECARY Sg Apothecary, Conditioner 288/Cs #1.1, 288PK (2303240)
- VERSA Radiant Citrus Conditioner Refill (98957)
- OUTDOOR HANDS Lightly Scented Scent Hand Repair Cream 3.4 oz (OH-100)
- NEST Sicilian Tangerine Hair Conditioner, 4PK (NEST-COND03)
- RUST-OLEUM Roll-A-Tex Medium 1Lb (22233)
- CONAIR Curling Iron 1" Tourmln (CD107NN)
- Dial Hair Care