Shop All Dispenser Body Wash and Shampoo
Dial
Body/Hair Shmpoo, 1000mL, Bttl, Orng, PK8
Mfr # 04029
Zoro # G3887436
Free Shipping & Returns
$79.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Packaging Type Cartridge
- Fragrance Citrus, Floral
- Size 1,000 ml
- Hygiene Properties Hypoallergenic
- Color Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dial
- MFR # 04029
- Zoro # G3887436
- UPC # 234000402902
- Country of Origin United States
- Category Dispenser Body Wash and Shampoo
Dimensions
Size | 1,000 ml |
Container Size | 1 L |
Details
Item | Shampoo and Body Wash |
Packaging Type | Cartridge |
Fragrance | Citrus, Floral |
Hygiene Properties | Hypoallergenic |
Color | Orange |
Hygiene Form | Liquid |
Formula | Hypoallergenic |
Hygiene Series | Dial Professional |
Uses Dispenser | 03920, 03922, 03924 |
Form | Liquid |
Requires Dispenser | Yes |
Application | General Skin Cleansing |
Container Type | Cartridge |
Includes Grit | No |
NSF Rating | Not Rated |
Product Type | Body Wash/Shampoo Combo |
Manufacturer Dispenser Part Number | 03920, 03922 |
Series | Hygenall Hexoff |
Description
Body Wash/Shampoo Combo, Color Orange, Form Liquid, Product Type Body Wash/Shampoo Combo, Series Hygenall Hexoff, Container Size 1 L, Container Type Cartridge, Fragrance Citrus/Floral, Hygiene Properties Hypoallergenic, Moisturizing, Includes Grit No, Number of Pumps Included Not Applicable, Manufacturer Dispenser Part Number 03920, 03922, Requires Dispenser Yes, Includes Not Applicable, Standards Not Applicable, Application General Skin Cleansing, NSF Rating Not Rated
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAL PROFESSIONAL 1 gal Personal Soaps Bottle (88047)
- ZORO SELECT Recycled Terry Cloth Rags 25 lb. Varies, Assorted (515-25N)
- RUBBERMAID COMMERCIAL Looped-End Dust Mop, Yellow, Blended Yarn, FGJ15300YL00 (FGJ15300YL00)
- RUBBERMAID COMMERCIAL 13 gal Rectangular Trash Can, Red, 17 3/4 in Dia, Step-On, Plastic (1883566)
- DIAL Body Wash, 1000mL, Bttl, Bl, PK8 (04031)
- GOJO Foam Body Wash Cartridge (8813-03)
- KIMBERLY-CLARK PROFESSIONAL Foam Hand Soap, Under-Counter Refills for KCP Automatic Counter-Mount Dispensers (2 Bottles) (11280)
- SCOTT Pro Foam Skin Cleanser w/Moisturizers, Citrus Scent, 1.5 L Refill, PK2 (KCC 11280)
- BODYOGRAPHY BLANC Conditioner, Gallon, Vanilla, Sea Salt, Bourbon White Tea Ginger, PK 4 (HA-BDW-032)
- KIMBERLY-CLARK PROFESSIONAL Foam Hand Soap, 1.0 L Hand Soap Refills for compatible Scott Essential Manual Dispensers (6 Bottles) (91552)
- DIAL PROFESSIONAL Antibacterial Body Wash, Spring Water, 1 L Refill Cartridge, PK8 (4031)
- Dial Dispenser Body Wash and Shampoo