Shop All Hand Soap Dispenser Refills
Dial
Body Wash Refill 6 PK
Mfr # 99804
Zoro # G909017717
product price: $65.79
/pk 6, $10.97/ea
$65.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Formula Glycerin
- Fragrance Spring Water
- Application General Skin Cleansing
- Hygiene Properties Cruelty Free, Non-Antibacterial, Paraben Free, Silicone Free
- Requires Dispenser Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dial
- MFR # 99804
- Zoro # G909017717
- UPC # 00017000998046
- Country of Origin United States
- Category Hand Soap Dispenser Refills
Dimensions
Container Size | 15 oz |
Details
Formula | Glycerin |
Fragrance | Spring Water |
Item | Body Wash Refill |
Application | General Skin Cleansing |
Hygiene Properties | Cruelty Free, Non-Antibacterial, Paraben Free, Silicone Free |
Requires Dispenser | Yes |
Features | Moisture Balancing Technology Leaves Skin Feeling Nourished and Silky |
Color | Blue |
Form | Liquid |
Series | Dial Professional |
Standards | Cruelty Free International |
Container Type | Cartridge |
Ligature Resistant | No |
Product Type | Body Wash |
NSF Rating | Not Rated |
Includes Grit | No |
Manufacturer Dispenser Part Number | 00017000340371 |
Description
Body Wash Refill, Color Blue, Form Liquid, Product Type Body Wash, Series Dial Professional, Container Size 15 oz, Container Type Cartridge, Fragrance Spring Water, Hygiene Properties Cruelty Free, Non-Antibacterial, Paraben Free, Silicone Free, Formula Glycerin, Includes Grit No, Number of Pumps Included Not Applicable, Manufacturer Dispenser Part Number 00017000340371, Requires Dispenser Yes, Standards Cruelty Free International, Application General Skin Cleansing, NSF Rating Not Rated
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN 2" W Tube and Pipe Brush, Stiff, Not Applicable L Handle, 5 1/4 in L Brush, Yellow (5380506)
- DIVERSEY Shine-Up Furniture Cleaner, Lemon Scent, 13.8 oz Aerosol Spray, PK12 (95765571)
- EASY PAKS Neutralizer Conditioner/Odor Counteractant, .5oz Packet, PK180 (990685)
- WYPO WYPO 326-KING Wy King Tip Cleaner #4 (326-KING)
- DIAL 1 gal. Liquid Hand Soap Jug (88047)
- DIAL 1L Liquid Hand Soap Cartridge, 8 PK (84019)
- DIAL Professional Original Gold Liquid Hand Soap Refill, Yellow (DIA88047)
- DIAL 16 oz Liquid Hand Soap Pump Bottle, 12 PK (33815)
- DIAL 33.8 fl oz (1000 mL) Gold Antibacterial Liquid Hand Soap Refill 8 PK (DIA84019CT)
- DIAL 1 gal (3.8 L) Basics Liquid Hand Soap 4 PK (DIA33809)
- DEB 4L Paste Hand Cleaner Cartridge, 4 PK (LIM4LTR)
- Dial Hand Soap Dispenser Refills