Shop All Hand Soaps
Dial
Basics MP Free Liquid Hand Soap, Unscented, 16 oz Pump Bottle, PK12
Mfr # DIA 33815
Zoro # G904300074
product price: $87.89
/pk 12, $7.32/ea
Free Shipping & Returns
$87.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Application Hand
- Standards Green Seal Certified
- Weight 16.32 lbs
- Capacity 16 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dial
- MFR # DIA 33815
- Zoro # G904300074
- Country of Origin United States
- Category Hand Soaps
Details
Color | Green |
Application | Hand |
Standards | Green Seal Certified |
Weight | 16.32 lbs |
Capacity | 16 oz |
Item | Personal Soaps |
Hygiene Form | Liquid |
Dirt Types | Dirt; Dust; Germs; Grime; Hand Odor; Soil |
Packaging Type | Pump Bottle |
Fragrance | Unscented |
Description
Basics Liquid Hand Soap is a mild soap that is gentle on skin. Its rich, creamy lather rinses clean and leaves hands feeling soft and smooth. Dermatologist-tested and hypoallergenic formula nourishes and helps soothe dry skin, making it perfect for any commercial setting. Microplastics-free formula.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPS ASSURE Sharps Container, 1/4 gal., White, Snap Lid (SAQ)
- PROHEAL Bariatric Foam Hospital Bed For Pressure Redistribution (PH-81065)
- OASIS Sharps Container, 1 Quart, 10 Per Box (SHARP-1QX10)
- MEDLINE Cotton Tip Applicator, 3", Sterile, 200/BX, White, PK200 (MIIMDS202105)
- DIAL Hand Soap, ORG, 7.5 oz, , PK8 (02936)
- DIAL 7.5 oz. Liquid Hand Soap Pump Bottle, PK 12 (84014)
- DIAL 7.5 oz. Foam Hand Soap Pump Bottle, PK 8 (05401)
- DIAL 52 Oz. Gold Antibacterial Liquid Hand Soap with Moisturizer (2347268)
- DIAL Hand Soap, GRN, 7.5 oz, Fresh Floral, PK12 (33256)
- DIAL 11 Oz. Spring Water Antibacterial Liquid Hand Soap with Moisturizer (2499184)
- MICRELL Antibacterial Lotion Soap, 12oz, Pump Bottle, Light Scent, PK12 (9759-12)
- Dial Hand Soaps