Shop All Hand Soap Dispenser Refills
Dial
Basics Liquid Hand Soap
Mfr # DIA33821
Zoro # G209735380
$11.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Hypoallergenic
- Color Green
- For Use On Hand; Healthcare; School; Office; Restaurant; Daycare
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dial
- MFR # DIA33821
- Zoro # G209735380
- UPC # 17000338194
- Country of Origin United States
- Category Hand Soap Dispenser Refills
Dimensions
Size | 33.8 fl oz (1000 mL) |
Details
Item | Basics Liquid Hand Soap |
Features | Hypoallergenic |
Color | Green |
For Use On | Hand; Healthcare; School; Office; Restaurant; Daycare |
Description
features a mild, hypoallergenic, liquid lotion formula that is gentle on the skin. With its rich look and feel, it is perfect for any commercial setting including healthcare facilities, schools, offices, restaurants, daycare centers and more. Dermatologist-tested, Green Seal certified formula nourishes and helps soothe dry skin. It is free of microplastics, plastic pieces smaller than 5mm.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MRS. MEYERS CLEAN DAY Dish Soap, Lemon Scent, 16 oz, Bottle, 6PK (650393)
- KIMBERLY-CLARK PROFESSIONAL Toilet Paper Dispenser, Warm Marble (58743)
- PROHEAL Disposable Dry Wipes, 500 Pack- , 500PK (PH-DryWipes-500)
- PERFORMANCE PLUS Round Buffing Pad Red 13 in., 5PK (PRED13)
- DIAL 1 gal (3.8 L) Basics Liquid Hand Soap 4 PK (DIA33809)
- DIAL 1 gal (3.8 L) Sensitive Skin Antibacterial Liquid Hand Soap Refill 4 PK (DIA82838CT)
- DIAL Body Wash Refill 6 PK (99804)
- DIAL 40.6 fl oz (1200 mL) Complete Antibacterial Foaming Hand Wash - FIT Universal Manual 3 PK (DIA16670)
- DIAL 1 gal. Liquid Hand Soap Jug (88047)
- DIAL 1L Liquid Hand Soap Cartridge, 8 PK (84019)
- GOJO 7255-04 Natural Orange Pumice Hand Cleaner 2000 mL Refill Citrus Scent, 4PK (1955966)
- Dial Hand Soap Dispenser Refills