Shop All Bar Soap
This Product is Discontinued
Dial
Bar Soap, White, #1-1/2 Size, Fresh, PK500 (Discontinued)
Mfr # D33125-A
Zoro # G5432318
Free Shipping & Returns
This Product is Discontinued
Key Features
- Packaging Type Box
- Hygiene Form Bar
- Requires Dispenser No
- Application General Skin Cleansing
- Hygiene Series None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Size | #1-1/2 |
Container Size | 1.5 oz |
Details
Item | Bar Soap |
Packaging Type | Box |
Hygiene Form | Bar |
Requires Dispenser | No |
Application | General Skin Cleansing |
Hygiene Series | None |
Hygiene Properties | Hypoallergenic |
Fragrance | Beach Mist |
Collection | Restore |
Contains | Hypoallergenic |
Package Type | BOX |
Color | White |
Formula | Sodium Stearate |
Includes Grit | No |
Form | Bar |
NSF Rating | Not Rated |
Product Type | Bar Soap |
Features | For the Hospitality Industry |
Removes | Grease, Grime |
Container Type | Pack |
Description
Bar Soap, Color White, Form Bar, Product Type Bar Soap, Series Not Applicable, Container Size 1.5 oz, Container Type Pack, Fragrance Beach Mist, Hygiene Properties Hypoallergenic, Formula Sodium Stearate, Includes Grit No, Number of Pumps Included Not Applicable, Manufacturer Dispenser Part Number Not Applicable, Requires Dispenser No, Includes Not Applicable, Standards Not Applicable, Application General Skin Cleansing, NSF Rating Not Rated, Removes Grease, Grime
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.