Shop All Bar Soap
This Product is Discontinued
Dial
Bar Soap, 4 oz., Fresh, PK72 (Discontinued)
Mfr # 02401
Zoro # G5038932
Free Shipping & Returns
This Product is Discontinued
Key Features
- Packaging Type Wrapped
- Hygiene Form Bar
- Application Deodorant
- Requires Dispenser No
- Hygiene Series None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 4 oz |
Container Size | 4 oz |
Details
Item | Body Soap |
Packaging Type | Wrapped |
Hygiene Form | Bar |
Application | Deodorant |
Requires Dispenser | No |
Hygiene Series | None |
Hygiene Properties | Antibacterial, Deodorizing |
Fragrance | Fresh |
Color | Gold |
Features | For Travel, Hotel Amenities, the Gym and More |
Standards | Leaping Bunny Approved as Cruelty Free |
NSF Rating | Not Rated |
Includes Grit | No |
Removes | Germs |
Individually Wrapped | Yes |
Form | Bar |
Product Type | Bar Soap |
Description
Body Soap, Color Gold, Form Bar, Product Type Bar Soap, Series Not Applicable, Container Size 4 oz, Container Type Not Applicable, Fragrance Fresh, Hygiene Properties Antibacterial, Deodorizing, Includes Grit No, Number of Pumps Included Not Applicable, Manufacturer Dispenser Part Number Not Applicable, Requires Dispenser No, Includes Not Applicable, Standards Leaping Bunny Approved as Cruelty Free, Application General Skin Cleansing, NSF Rating Not Rated, Removes Germs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.