Shop All Bar Soap
This Product is Discontinued
Dial
Bar Soap, 3.5 oz., Fresh, PK72 (Discontinued)
Mfr # 00910
Zoro # G5038923
Free Shipping & Returns
This Product is Discontinued
Key Features
- Packaging Type Wrapped
- Hygiene Form Bar
- Application Deodorant
- Requires Dispenser No
- Hygiene Series None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 3.5 oz |
Container Size | 3.5 oz |
Details
Item | Body Soap |
Packaging Type | Wrapped |
Hygiene Form | Bar |
Application | Deodorant |
Requires Dispenser | No |
Hygiene Series | None |
Hygiene Properties | Deodorizing |
Fragrance | Fresh |
Color | Gold |
Individually Wrapped | Yes |
Form | Bar |
Product Type | Bar Soap |
Description
Body Soap, Color Gold, Form Bar, Product Type Bar Soap, Series Not Applicable, Container Size 3.5 oz, Container Type Not Applicable, Fragrance Fresh, Hygiene Properties Deodorizing, Requires Dispenser No, Application Deodorant, Individually Wrapped Yes, Package Quantity 72
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.