Shop All Bar Soap
Dial
Bar Soap, 2.5 oz., Fresh, PK200
Mfr # 00098
Zoro # G5040716
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Packaging Type Unwrapped
- Hygiene Form Bar
- Requires Dispenser No
- Application Hand Cleansing
- Hygiene Series None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Size | 2.5 oz |
Container Size | 2.5 oz |
Details
Item | Body Soap |
Packaging Type | Unwrapped |
Hygiene Form | Bar |
Requires Dispenser | No |
Application | Hand Cleansing |
Hygiene Series | None |
Hygiene Properties | Antibacterial, Antimicrobial |
Fragrance | Fresh |
Color | White |
NSF Rating | Not Rated |
Individually Wrapped | No |
Form | Bar |
Includes Grit | No |
Removes | Germs |
Product Type | Bar Soap |
Features | For Healthcare or Industrial Settings, Thick, Rich Lather |
Description
Body Soap, Color White, Form Bar, Product Type Bar Soap, Series Not Applicable, Container Size 2.5 oz, Container Type Not Applicable, Fragrance Fresh, Hygiene Properties Antibacterial, Antimicrobial, Includes Grit No, Number of Pumps Included Not Applicable, Manufacturer Dispenser Part Number Not Applicable, Requires Dispenser No, Includes Not Applicable, Standards Not Applicable, Application Hand Cleansing, NSF Rating Not Rated, Removes Germs
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEMP USA Combat Application Tourniquet (11-178)
- DIAL Soap, ORG, 2 oz, Citrus/Floral/Spicy, PK144 (32966)
- CREST + Scope Mouth Rinse, Classic Mint, 1 L Bottle, PK6 (95662)
- EMI Bulk Basic Response Kit, Nylon (9126)
- DIAL Basics Deodorant Bar Soap, # 1 1/2 Individually Wrapped Bar, PK500 (DIA 06011)
- DIAL Facial Bar #1-1/2 size, PK504 (D32125)
- DIAL Individually Wrapped Deodorant Bar Soap, White, # 1 1/2 Bar, PK500 (00194)
- DIAL Individually Wrapped Deodorant Bar Soap, White, # 3 Bar, PK200 (00197)
- DIAL Body Soap, Gold, 4 oz, Fresh, PK36 (92617)
- DIAL Individually Wrapped Basics Bar Soap, # 1 1/2 Bar, PK500 (06010)
- PAUL MITCHELL Refreshing Massage Bar, 1.0Z, 288Pk (JPMS006-00)
- Dial Bar Soap