Shop All Hand Soap Dispenser Refills
This Product is Discontinued
Dial
Antibacterial Foaming Hand Wash, Spring Water Scent, 32 oz Bottle (Discontinued)
Mfr # 09026
Zoro # G6068603
This Product is Discontinued
Key Features
- Fragrance Spring Water
- Size 32 oz
- Application Hand
- Packaging Type Bottle
- Soap/Lotion Type Foam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dial
- MFR # 09026
- Zoro # G6068603
- UPC # 17000090269
- Country of Origin United States
- Category Hand Soap Dispenser Refills
Dimensions
Size | 32 oz |
Details
Fragrance | Spring Water |
Application | Hand |
Packaging Type | Bottle |
Soap/Lotion Type | Foam |
Color | Blue |
Description
DialĀ® Antibacterial Foaming Hand Wash, Spring Water Scent, 32 oz Bottle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.