Shop All Hand Soaps
This Product is Discontinued
Dial
Antibacterial Foaming Hand Wash, Spring Water, 7.5 oz, PK8 (Discontinued)
Mfr # DIA 05401
Zoro # G7600409
This Product is Discontinued
Key Features
- Standards BPI Certified
- Packaging Type Bottle
- Color Blue
- Application Hand
- Hygiene Form Foam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dial
- MFR # DIA 05401
- Zoro # G7600409
- UPC # 17000054018
- Country of Origin United States
- Category Hand Soaps
Details
Item | Personal Soaps |
Standards | BPI Certified |
Packaging Type | Bottle |
Color | Blue |
Application | Hand |
Hygiene Form | Foam |
Fragrance | Spring WaterĀ® |
Weight | 6 lbs |
Capacity | 7.5 oz |
Description
DialĀ® Antibacterial Foaming Hand Wash, Spring Water, 7.5 oz, 8/Carton
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.