Shop All Hand Soaps
This Product is Discontinued
Dial
Antibacterial Foaming Hand Wash, Power Berries, 7.5 oz Pump Bottle (Discontinued)
Mfr # 17000-03016
Zoro # G6078473
This Product is Discontinued
Key Features
- Fragrance Power Berries
- Application Hand
- Hygiene Form Foam
- Packaging Type Pump Bottle
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dial
- MFR # 17000-03016
- Zoro # G6078473
- UPC # 17000030166
- Country of Origin United States
- Category Hand Soaps
Details
Fragrance | Power Berries |
Item | Personal Soaps |
Application | Hand |
Hygiene Form | Foam |
Packaging Type | Pump Bottle |
Color | Red |
Standards | BPI Certified |
Weight | 0.667 lbs |
Capacity | 7.5 oz |
Description
DialĀ® Antibacterial Foaming Hand Wash, Power Berries, 7.5 oz Pump Bottle
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.