Shop All Hand Soap Dispenser Refills
This Product is Discontinued
Dial
800 ml Liquid Hand Soap Cartridge, 12 PK (Discontinued)
Mfr # 97501
Zoro # G5039106
Free Shipping & Returns
This Product is Discontinued
Key Features
- Formula Benzethonium Chloride - 0.10%
- Fragrance Unscented
- Size 800 ml
- Application Specially Formulated for Frequent Hand Washers
- Hygiene Form Liquid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dial
- MFR # 97501
- Zoro # G5039106
- UPC # 023400840168
- Country of Origin United States
- Category Hand Soap Dispenser Refills
Dimensions
Size | 800 ml |
Details
Formula | Benzethonium Chloride - 0.10% |
Fragrance | Unscented |
Item | Hand Soap |
Application | Specially Formulated for Frequent Hand Washers |
Hygiene Form | Liquid |
Hygiene Properties | Antimicrobial |
Packaging Type | Cartridge |
Soap/Lotion Type | Liquid |
Requires Dispenser | Yes |
Hygiene Series | Dial |
Color | Gold |
Uses Dispenser | Mfr. No. DIA 03226 |
Form | Liquid |
Refill Type | Bulk |
Product Type | Hand Soap |
Manufacturer Dispenser Part Number | DIA 03226 |
Description
Hand Soap, Color Gold, Form Liquid, Product Type Hand Soap, Series Dial, Container Size 800 mL, Container Type Cartridge, Fragrance Fragrance Free, Hygiene Properties Antimicrobial, Manufacturer Dispenser Part Number DIA 03226, Requires Dispenser Yes, Individually Wrapped Not Applicable, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.