Shop All Hand Soaps
Dial
7.5 oz. Liquid Hand Soap Pump Bottle, PK 12
Mfr # 84014
Zoro # G2372237
original price:
$45.29
10% off
new price: $40.35
/pk 12, $3.36/ea
$40.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Formula Benzethonium Chloride - 0.10%
- Fragrance Floral
- Size 7.5 oz.
- Application Specially Formulated for Frequent Hand Washers
- Hygiene Form Liquid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dial
- MFR # 84014
- Zoro # G2372237
- UPC # 023400840144
- Country of Origin United States
- Category Hand Soaps
Dimensions
Size | 7.5 oz. |
Container Size | 7.5 oz |
Details
Formula | Benzethonium Chloride - 0.10% |
Fragrance | Floral |
Application | Specially Formulated for Frequent Hand Washers |
Hygiene Form | Liquid |
Hygiene Properties | Antimicrobial |
Packaging Type | Pump Bottle |
Soap/Lotion Type | Liquid |
Requires Dispenser | No |
Hygiene Series | None |
Color | Gold |
Item | Hand Soap |
Standards | Leaping Bunny Approved as Cruelty Free |
Container Type | Pump Bottle |
Features | Specially Formulated for Frequent Hand Washers |
Form | Liquid |
Refill Type | No Refill |
Series | Dial Professional |
Removes | Germs |
Includes Grit | No |
NSF Rating | E2 |
Number of Pumps Included | 12 |
Product Type | Hand Soap |
Description
Hand Soap, Color Gold, Form Liquid, Product Type Hand Soap, Series Dial Professional, Container Size 7.5 oz, Container Type Pump Bottle, Fragrance Floral, Hygiene Properties Antimicrobial, Formula Triclosan(R), Includes Grit No, Number of Pumps Included 12, Manufacturer Dispenser Part Number Not Applicable, Requires Dispenser No, Includes Not Applicable, Standards Leaping Bunny Approved as Cruelty Free, Application Hand Cleansing, NSF Rating E2, Removes Germs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFS Stretcher Bed/Ramp - Standard (11080)
- NEWALTHLETE 7060097 Adult Bike Helmet; Black (NE878879)
- HYGENALL LEADOFF 1 gal. Foam Hand Soap Pump Bottle, PK 4 (FHW8001G)
- PURELL Advanced Refreshing Gel Hand Sanitizer, Clean Scent, 12 oz Pump Bottle (3659-12)
- DIAL 7.5 oz. Foam Hand Soap Pump Bottle, PK 8 (05401)
- DIAL 16 oz. Liquid Hand Soap Pump Bottle, PK 12 (80790)
- DIAL 16 oz. Liquid Hand Soap Pump Bottle, PK 12 (80784)
- DIAL Soap, ORG, 2 oz, Citrus/Floral/Spicy, PK144 (32966)
- DIAL Antibacterial Foaming Hand Wash, Original Scent, 7.5 oz Pump Bottle (02936)
- DIAL Dial Liquid Soap, Sensitive Skin, 16oz. Clear, PK 12 (DIA80784)
- GOJO 1 gal Liquid Hand Soap Pump Bottle (0955-02)
- Dial Hand Soaps