Shop All Hand Soaps
This Product is Discontinued
Dial
7.5 oz. Foam Hand Soap Pump Bottle, PK 8 (Discontinued)
Mfr # DIA 02934
Zoro # G5038975
This Product is Discontinued
Key Features
- Formula Complete
- Fragrance Fresh Pear
- Size 7.5 oz.
- Hygiene Form Foam
- Hygiene Properties Antibacterial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dial
- MFR # DIA 02934
- Zoro # G5038975
- UPC # 10017000029341
- Country of Origin United States
- Category Hand Soaps
Dimensions
Size | 7.5 oz. |
Details
Formula | Complete |
Fragrance | Fresh Pear |
Hygiene Form | Foam |
Hygiene Properties | Antibacterial |
Packaging Type | Pump Bottle |
Requires Dispenser | No |
Color | Green |
Item | Hand Soap |
Description
DialĀ® Antibacterial Foaming Hand Wash, Fresh Pear, 7.5 oz Pump Bottle, 8/Carton
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.