Shop All Hand Soap Dispenser Refills
Dial
7.5 fl oz (221.8 mL) Sensitive Skin Antibacterial Liquid Hand Soap 12 PK
Mfr # DIA82834
Zoro # G802502617
original price:
$50.25
9% off
new price: $45.25
/pk 12, $3.77/ea
$45.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 7.5 fl oz (221.8 mL)
- Features Hypoallergenic
- Container Type Pump Bottle
- Color Clear
- For Use On Hand; Skin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dial
- MFR # DIA82834
- Zoro # G802502617
- Country of Origin United States
- Category Hand Soap Dispenser Refills
Dimensions
Size | 7.5 fl oz (221.8 mL) |
Details
Item | Sensitive Skin Antibacterial Liquid Hand Soap |
Features | Hypoallergenic |
Container Type | Pump Bottle |
Color | Clear |
For Use On | Hand; Skin |
Description
Dial Antimicrobial Liquid Hand Soap is extra mild for sensitive skin and is formulated with skin conditioners for very frequent handwashing. Hypoallergenic, dermatologist-tested formula also offers broad-spectrum antimicrobial effectiveness. It is effective against staphylococcus aureus, E. coli, pseudomonas aeruginosa and more. Pump bottle allows easy dispensing.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LPS Degreaser, 5 Gal Drum, Liquid, Clear Water-White (01405)
- BLACK & DECKER 0.9 Cu. Ft. Small Portable Washer, White (BPWM09W)
- TOUGH GUY Air Freshener, Size 32 oz., Cherry (18E908)
- TOUGH GUY Vacuum Bag, Cotton, Cloth Filter (3ZJL5)
- DIAL 1 gal (3.8 L) Gold Antibacterial Liquid Hand Soap Refill 4 PK (DIA88047CT)
- DIAL 1 gal. Foam Hand Soap Cartridge (35452)
- DIAL Soap/Lotion Dispenser 6 PK (34037)
- DIAL Body Wash Refill 6 PK (99804)
- DIAL 16 oz Liquid Hand Soap Pump Bottle, 12 PK (33815)
- DIAL 16 fl oz (473.2 mL) Gold Antibacterial Liquid Hand Soap 12 PK (DIA80790CT)
- DIAL Foaming Hand Soap, Hypoallergenic, Pump, 15.2oz., GN (DIA98609)
- Dial Hand Soap Dispenser Refills