Shop All Hand Soap Dispenser Refills
Dial
1L Liquid Hand Soap Cartridge
Mfr # 82839
Zoro # G1653535
product price: $92.79
/pk 8, $11.60/ea
Free Shipping & Returns
$92.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Formula Hypoallergenic
- Fragrance Pleasant
- Size 1L
- Application Excellent for Frequent Handwashing
- Hygiene Form Liquid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dial
- MFR # 82839
- Zoro # G1653535
- UPC # 234008283909
- Country of Origin United States
- Category Hand Soap Dispenser Refills
Dimensions
Size | 1L |
Container Size | 1 L |
Description
Hand Soap, Color White, Form Liquid, Product Type Hand Soap, Series Dial Professional, Container Size 1 L, Container Type Jug, Fragrance Pleasant, Hygiene Properties Antibacterial, Antimicrobial, Includes Grit No, Number of Pumps Included Not Applicable, Manufacturer Dispenser Part Number DIA 03922, Requires Dispenser No, Includes Not Applicable, Standards Leaping Bunny Approved as Cruelty Free, Application Hand Cleansing, NSF Rating E2, Removes Germs, Features Designed for Frequent Hand Washing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HCS Baby Wipes, White, Soft Pack, Paper, 40 Wipes, 6 5/8 in x 7 7/8 in, Fragrance Free (HCS0022)
- GEORGIA-PACIFIC 1800 ml Foam Hand Soap Refill Bottle, 2 PK (42717)
- REMCO 9-1/4"L Green Scrub Brush (70672)
- COLGATE-PALMOLIVE UltraPalmo, Dishwashing Liquid, Ultra Strength, Original Scent, 20 Oz Bottle, 9PK (45118)
- DIAL Dial DIA16722 FIT Refill Basics Foam Handwash; Green (DIA16722)
- DIAL 1 gal (3.8 L) Basics Liquid Hand Soap 4 PK (DIA33809)
- DIAL Body Wash Refill 6 PK (99804)
- DIAL Fit Refill Original Antimicrobial Foaming Hand Wash Universal 1L, PK3 (1700016674)
- DIAL 40.6 fl oz (1200 mL) Complete Antibacterial Foaming Hand Wash - FIT Universal Manual 3 PK (DIA16670)
- DIAL Basics Hand Soap 7.5oz, 8PK (1700006042)
- SOFT CARE 1 gal. Liquid Hand, Hair & Body Wash Jug, 4 PK (100920026)
- Dial Hand Soap Dispenser Refills