Shop All Hand Soap Dispenser Refills
This Product is Discontinued
Dial
1L Liquid Hand Soap Cartridge, 8 PK (Discontinued)
Mfr # 06046
Zoro # G5039063
This Product is Discontinued
Key Features
- Formula Hypoallergenic
- Fragrance Floral
- Size 1L
- Application Perfect for any Commercial Setting Including Healthcare Facilities, Schools, Offices, Restaurants, Daycares and More
- Hygiene Form Liquid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dial
- MFR # 06046
- Zoro # G5039063
- UPC # 170000604604
- Country of Origin United States
- Category Hand Soap Dispenser Refills
Dimensions
Size | 1L |
Details
Formula | Hypoallergenic |
Fragrance | Floral |
Item | Hand Soap |
Application | Perfect for any Commercial Setting Including Healthcare Facilities, Schools, Offices, Restaurants, Daycares and More |
Hygiene Form | Liquid |
Hygiene Properties | Hypoallergenic |
Packaging Type | Cartridge |
Green Certification or Other Recognition | Green Seal Certified |
Soap/Lotion Type | Liquid |
Requires Dispenser | Yes |
Hygiene Series | Dial |
Color | White |
Uses Dispenser | Mfr. No. DIA 03922 |
Form | Liquid |
Refill Type | Bulk |
Manufacturer Dispenser Part Number | Mfr. No. DIA 03922 |
Description
Hand Soap, Color White, Form Liquid, Fragrance Aloe, Hygiene Properties Hypoallergenic, Manufacturer Dispenser Part Number Mfr. No. DIA 03922, Requires Dispenser Yes, Individually Wrapped Not Applicable, Package Quantity 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.