Shop All Hand Soap Dispenser Refills
This Product is Discontinued
Dial
1L Foam Hand Soap Cartridge, 6 PK (Discontinued)
Mfr # 06060
Zoro # G5039255
This Product is Discontinued
Key Features
- Formula Hypoallergenic
- Fragrance Aloe Vera
- Size 1L
- Hygiene Form Foam
- Hygiene Properties Hypoallergenic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dial
- MFR # 06060
- Zoro # G5039255
- UPC # 017000060606
- Country of Origin United States
- Category Hand Soap Dispenser Refills
Dimensions
Size | 1L |
Details
Formula | Hypoallergenic |
Fragrance | Aloe Vera |
Item | Hand Soap |
Hygiene Form | Foam |
Hygiene Properties | Hypoallergenic |
Packaging Type | Cartridge |
Green Certification or Other Recognition | Green Seal Certified |
Requires Dispenser | Yes |
Hygiene Series | Dial |
Color | Green |
Uses Dispenser | Mfr. No. DIA 06055 or DIA 06056 |
Form | Foam |
Refill Type | Bulk |
Manufacturer Dispenser Part Number | Mfr. No. DIA 06055 or DIA 06056 |
Description
Hand Soap, Color Green, Form Foam, Fragrance Aloe Vera, Hygiene Properties Hypoallergenic, Manufacturer Dispenser Part Number Mfr. No. DIA 06055 or DIA 06056, Requires Dispenser Yes, Individually Wrapped Not Applicable, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.