Shop All Hand Soaps
This Product is Discontinued
Dial
16 oz. Liquid Hand Soap Pump Bottle, PK 12 (Discontinued)
Mfr # 06044
Zoro # G5039176
This Product is Discontinued
Key Features
- Formula Hypoallergenic
- Fragrance Rosemary and Mint
- Size 16 oz.
- Hygiene Form Liquid
- Hygiene Properties Hypoallergenic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dial
- MFR # 06044
- Zoro # G5039176
- UPC # 170000604406
- Country of Origin United States
- Category Hand Soaps
Dimensions
Size | 16 oz. |
Details
Formula | Hypoallergenic |
Fragrance | Rosemary and Mint |
Hygiene Form | Liquid |
Hygiene Properties | Hypoallergenic |
Packaging Type | Pump Bottle |
Requires Dispenser | No |
Hygiene Series | None |
Form | Liquid |
Item | Hand Soap |
Color | White |
Refill Type | No Refill |
Description
Hand Soap, Color White, Form Liquid, Fragrance Rosemary and Mint, Hygiene Properties Hypoallergenic, Requires Dispenser No, Individually Wrapped Not Applicable, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- ***
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.