Shop All Hand Soap Dispenser Refills
Dial
16 oz Liquid Hand Soap Pump Bottle, 12 PK
Mfr # 33815
Zoro # G704836933
product price: $63.15
/pk 12, $5.26/ea
$63.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fragrance Fresh Floral
- Size 16 oz
- Application Hand Cleansing
- Hygiene Form Liquid
- Hygiene Properties Hypoallergenic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dial
- MFR # 33815
- Zoro # G704836933
- UPC # 017000338156
- Country of Origin United States
- Category Hand Soap Dispenser Refills
Dimensions
Size | 16 oz |
Container Size | 16 oz |
Details
Fragrance | Fresh Floral |
Item | Hand Soap |
Application | Hand Cleansing |
Hygiene Form | Liquid |
Hygiene Properties | Hypoallergenic |
Packaging Type | Pump Bottle |
Requires Dispenser | No |
Hygiene Series | Dial Basics |
Container Type | Pump Bottle |
Series | Dial Basics |
Color | Green |
Form | Liquid |
Standards | Leaping Bunny Approved as Cruelty Free, Green Seal Standard GS-41A |
Product Type | Hand Soap |
Includes Grit | No |
Number of Pumps Included | 12 |
Removes | Germs, Grease, Grime |
NSF Rating | Not Rated |
Description
Hand Soap, Color Green, Form Liquid, Product Type Hand Soap, Series Dial Basics, Container Size 16 oz, Container Type Pump Bottle, Fragrance Fresh Floral, Hygiene Properties Hypoallergenic, Includes Grit No, Number of Pumps Included 12, Manufacturer Dispenser Part Number Not Applicable, Requires Dispenser No, Includes Not Applicable, Standards Leaping Bunny Approved as Cruelty Free, Green Seal Standard GS-41A, Application Hand Cleansing, NSF Rating Not Rated, Removes Germs, Grease, Grime
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 32 gal Rectangular Trash Can, Gray, 20 1/2 in Dia, Lift Up, HDPE (1971941)
- NOBLES/TENNANT SQUEEGEE - FRONT .125in BUDGET LINE, FITS TN (222381)
- NILFISK D70/38 FE Reducer (7-22309)
- TIDE Laundry Detergent, Tub, Powder/Gel, Tide Original, 4 PK (03243)
- DIAL 1L Liquid Hand Soap Cartridge, 8 PK (84019)
- DIAL 7.5 oz. Foam Hand Soap Pump Bottle (03016)
- DIAL 1000 ml Foam Hand Soap Pump Bottle (16722)
- DIAL Dial DIA16722 FIT Refill Basics Foam Handwash; Green (DIA16722)
- DIAL 1 gal Personal Soaps Bottle (DIA15926EA)
- DIAL 1 gal. Foam Hand Soap Cartridge (35452)
- GOJO 4.5 lb Personal Soaps Cartridge, 6 PK (1135-06)
- Dial Hand Soap Dispenser Refills