Shop All Hand Soaps
Dial
15.2 oz. Foam Hand Soap Pump Bottle, PK 4
Mfr # 98606
Zoro # G5038941
original price:
$45.55
18% off
new price: $36.99
/pk 4, $9.25/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Formula Hypoallergenic
- Fragrance Original
- Size 15.2 oz.
- Application Hand Cleansing
- Hygiene Form Foam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dial
- MFR # 98606
- Zoro # G5038941
- UPC # 017000986050
- Country of Origin United States
- Category Hand Soaps
Dimensions
Size | 15.2 oz. |
Container Size | 15.2 oz |
Details
Formula | Hypoallergenic |
Fragrance | Original |
Item | Hand Soap |
Application | Hand Cleansing |
Hygiene Form | Foam |
Hygiene Properties | Antibacterial |
Packaging Type | Pump Bottle |
Requires Dispenser | No |
Hygiene Series | None |
Color | Pink |
Container Type | Pump Bottle |
Standards | Leaping Bunny Approved as Cruelty Free |
Form | Foam |
Refill Type | No Refill |
Features | Uses Less Water and Soap Than Liquid Hand Cleaners |
Number of Pumps Included | 4 |
Includes Grit | No |
Removes | Germs |
Product Type | Hand Soap |
NSF Rating | E2 |
Description
Hand Soap, Color Pink, Form Foam, Product Type Hand Soap, Series Not Applicable, Container Size 15.2 oz, Container Type Pump Bottle, Fragrance Original, Hygiene Properties Antibacterial, Includes Grit No, Number of Pumps Included 4, Manufacturer Dispenser Part Number Not Applicable, Requires Dispenser No, Includes Not Applicable, Standards Leaping Bunny Approved as Cruelty Free, Application Hand Cleansing, NSF Rating E2, Removes Germs, Features Uses Less Water and Soap Than Liquid Hand Cleaners
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURELL Healthcare HEALTHY SOAP Gentle and Free Foam, Fragrance-Free, 1,200 mL, For ES4 Dispensers, PK2 PK (5072-02)
- TWO OLD GOATS Two Old Goats Balm 4 Oz (A AND F BALM)
- MEDEGEN MEDICAL PRODUCTS Sharps Container, 4.7 qt. Bottle, Red, PK12 (184R)
- DEALMED Stretch Gauze Bandage Roll, Sterile, 3", 12/Bx, 8/Cs, 96PK (783113)
- DIAL Dial Liquid Soap, Sensitive Skin, 16oz. Clear, PK 12 (DIA80784)
- DIAL 11 Oz. Spring Water Antibacterial Liquid Hand Soap with Moisturizer (2499184)
- DIAL 15.2 oz. Foam Hand Soap Pump Bottle, PK 4 (98609)
- DIAL 7.5 oz. Liquid Hand Soap Pump Bottle, PK 12 (84014)
- DIAL 16 oz. Liquid Hand Soap Pump Bottle, PK 12 (80784)
- DIAL 1200 ml Liquid Hand Soap Pump Bottle, PK 3 (16670)
- GOJO Foam Soap Refill, F/ TFX Disp, 1200ml, Cranberry Scent, PK 2 (GOJ536102)
- Dial Hand Soaps