Shop All Hand Soap Dispenser Refills
Dial
1.25L Foam Hand Soap Cartridge, 3 PK
Mfr # 99150
Zoro # G9102475
product price: $44.99
/pk 3, $15.00/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Formula Hypoallergenic
- Fragrance Fresh
- Size 1.25L
- Hygiene Form Foam
- Hygiene Properties Hypoallergenic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dial
- MFR # 99150
- Zoro # G9102475
- UPC # 017000991498
- Country of Origin United States
- Category Hand Soap Dispenser Refills
Dimensions
Size | 1.25L |
Details
Formula | Hypoallergenic |
Fragrance | Fresh |
Item | Hand Soap |
Hygiene Form | Foam |
Hygiene Properties | Hypoallergenic |
Packaging Type | Cartridge |
Green Certification or Other Recognition | Green Seal Certified |
Requires Dispenser | Yes |
Hygiene Series | Basics |
Uses Dispenser | Mfr. No. 99117, 99111 |
Features | Hypoallergenic |
Standards | Green Seal(TM) Certified |
Color | Green |
Refill Type | Bulk |
Form | Foam |
Manufacturer Dispenser Part Number | Mfr. No. 99117, 99111 |
Description
Hand Soap, Color Green, Form Foam, Fragrance Fresh, Hygiene Properties Hypoallergenic, Formula Foam, Manufacturer Dispenser Part Number Mfr. No. 99117, 99111, Requires Dispenser Yes, Standards Green Seal(TM) Certified, Features Hypoallergenic, Individually Wrapped Not Applicable, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUFFALO INDUSTRIES 4 Lb White Tee Shirt Rags (10520)
- GOJO Hand Soap, Foam, FMX-12 Cartridge, 1,250 ml, Cranberry Fragrance, Pink, 4 Pack (5161-04)
- TOUGH GUY Cartridge Filter, Pleated Paper Media, Sweeper Filter (10E709)
- BOARDWALK Finish Mop, White, Lambswool, BWK4514 (BWK4514)
- DIAL DIA10918 Boraxo 12 oz. Original Heavy-Duty Powdered Hand Soap (999B10918)
- DIAL Dial Gold Antimicrobial Liquid Hand Soap 1 gal., PK4 (2340088047)
- DIAL 1 gal Personal Soaps Bottle (DIA15926EA)
- DIAL 33.8 fl oz (1000 mL) Gold Antibacterial Liquid Hand Soap Refill 8 PK (DIA84019CT)
- DIAL Foaming Hand Soap, Hypoallergenic, Pump, 15.2oz., GN (DIA98609)
- DIAL 1L Liquid Hand Soap Cartridge (82839)
- ZEP 1 gal Liquid Hand Soap Jug (92024)
- Dial Hand Soap Dispenser Refills