Shop All Hand Soap Dispenser Refills
Dial
1 gal Personal Soaps Bottle
Mfr # DIA15926EA
Zoro # G6102020
product price: $22.85
/ea
$22.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fragrance Spring Water
- Size 1 gal
- Application Hand
- Packaging Type Bottle
- Soap/Lotion Type Liquid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dial
- MFR # DIA15926EA
- Zoro # G6102020
- UPC # 17000159256
- Country of Origin United States
- Category Hand Soap Dispenser Refills
Dimensions
Size | 1 gal |
Details
Fragrance | Spring Water |
Item | Personal Soaps |
Application | Hand |
Packaging Type | Bottle |
Soap/Lotion Type | Liquid |
Color | Blue |
Cleaner Container Type | Bottle |
For Use On | Dirt; Dust; Germs; Grime; Hand Odor; Soil |
Description
Dial® Antimicrobial Liquid Hand Soap, Spring Water Scent, 1 gal Bottle
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOBRICK Bobrick Single Jumbo Roll Surface Mounted Tissue Dispenser B2890 (B-2890)
- SCOTCH-BRITE Multipurpose Scrub Sponge, 4-1/2"x2-3/4", , Blue, PK 3 (MMMMP3)
- BOARDWALK Furniture Polish, Lemon, 19oz Aerosol (BWK346AEA)
- 3M Burnishing Pad, 24 In, White, PK5 (3300)
- DIAL 16 fl oz (473.2 mL) Gold Antibacterial Liquid Hand Soap 12 PK (DIA80790CT)
- DIAL 1L Liquid Hand Soap Cartridge (82839)
- DIAL 40.6 fl oz (1200 mL) Complete Antibacterial Foaming Hand Wash - FIT Universal Manual 3 PK (DIA16670)
- DIAL Foaming Hand Soap, Hypoallergenic, Pump, 15.2oz., GN (DIA98609)
- DIAL 1 gal (3.8 L) Basics Liquid Hand Soap 4 PK (DIA33809)
- DIAL 16 oz Liquid Hand Soap Pump Bottle, 12 PK (33815)
- J.R. WATKINS Vanilla Mint Scent Foam Hand Soap 9 oz (20629)
- Dial Hand Soap Dispenser Refills