Shop All Hand Soap Dispenser Refills
Dial
1 gal. Liquid Hand Soap Jug
Mfr # 88047
Zoro # G1552241
original price:
$96.59
13% off
new price: $83.95
/pk 4, $20.99/ea
Free Shipping & Returns
$83.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Formula Benzethonium Chloride - 0.10%
- Fragrance Floral
- Size 1 gal.
- Application Hand Cleansing
- Hygiene Form Liquid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dial
- MFR # 88047
- Zoro # G1552241
- UPC # 023400880478
- Country of Origin United States
- Category Hand Soap Dispenser Refills
Dimensions
Size | 1 gal. |
Container Size | 1 gal |
Details
Formula | Benzethonium Chloride - 0.10% |
Fragrance | Floral |
Item | Hand Soap |
Application | Hand Cleansing |
Hygiene Form | Liquid |
Hygiene Properties | Antimicrobial |
Packaging Type | Jug |
Requires Dispenser | No |
Hygiene Series | None |
Form | Liquid |
Color | Gold |
Container Type | Jug |
Standards | Leaping Bunny Approved as Cruelty Free |
Series | Dial Professional |
Refill Type | No Refill |
Features | Specially Formulated for Frequent Hand Washers |
Removes | Germs |
Includes Grit | No |
NSF Rating | E2 |
Product Type | Hand Soap |
Description
Hand Soap, Color Gold, Form Liquid, Product Type Hand Soap, Series Dial Professional, Container Size 1 gal, Container Type Jug, Fragrance Floral, Hygiene Properties Antibacterial, Formula Benzalkonium Chloride, Includes Grit No, Number of Pumps Included Not Applicable, Manufacturer Dispenser Part Number Not Applicable, Requires Dispenser No, Includes Not Applicable, Standards Leaping Bunny Approved as Cruelty Free, Application Hand Cleansing, NSF Rating E2, Removes Germs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Blend Mop Head, Blue, Blended, D21306BL00 (D21306BL00)
- LOCOR Bathroom Tissue, White, 12 PK (SOL26822)
- ENVIROCIDE Cleaner and Disinfectant, 1 gal. Jug, Unscented (ME1G078300)
- SAN JAMAR Twin 9" JBT Toilet Tissue Dispenser, Oceans, 19 x 5 1/4 x 12, Black Pearl (R4090TBK)
- DIAL 16 oz Liquid Hand Soap Pump Bottle, 12 PK (33815)
- DIAL 1 gal Liquid Hand Soap Jug, 4 PK (33809)
- DIAL 7.5 oz. Foam Hand Soap Pump Bottle (03016)
- DIAL Dial DIA16722 FIT Refill Basics Foam Handwash; Green (DIA16722)
- DIAL Fit Refill Original Antimicrobial Foaming Hand Wash Universal 1L, PK3 (1700016674)
- DIAL 7.5 fl oz (221.8 mL) Sensitive Skin Antibacterial Liquid Hand Soap 12 PK (DIA82834)
- 2 XL 2XL GymWipes/CareWipes Contemporary Wall Mounted Dispenser - White - (2XL-82)
- Dial Hand Soap Dispenser Refills