Shop All Hand Soap Dispenser Refills
Dial
1 gal (3.8 L) Spring Water Scent Liquid Hand Soap 4 PK
Mfr # DIA15926CT
Zoro # G202502231
product price: $104.99
/pk 4, $26.25/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fragrance Spring Water
- Size 1 gal (3.8 L)
- Application Kill Germs
- Features Antimicrobial; Moisturizing
- For Use On Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dial
- MFR # DIA15926CT
- Zoro # G202502231
- Country of Origin United States
- Category Hand Soap Dispenser Refills
Dimensions
Size | 1 gal (3.8 L) |
Details
Fragrance | Spring Water |
Item | Spring Water Scent Liquid Hand Soap |
Application | Kill Germs |
Features | Antimicrobial; Moisturizing |
For Use On | Hand |
Color | Blue |
Description
Cleansing and conditioning are blended together beautifully in this liquid hand soap that cares for the skin you wash the most. Nourish your hands with its gentle, antimicrobial formula to keep your skin feeling incredibly soft while killing 99.9 percent of germs in just 20 seconds. Clean-rinsing design washes away completely to leave your hands feeling healthy. Hand soap is perfect for use in healthcare facilities, schools, offices, restaurants, daycares and more.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESSITY Tork Universal Paper Towels, 2 Ply, White (RC530)
- BRILLO SPONGE MAX N0- SCRATCH ALL PRPS, 2PK (24826)
- HEFTY Contractor Bag 45G 20Pk (E24519)
- MORCON 10 in. Hardwound TAD Roll Towels (VT8010)
- DIAL 7.5 fl oz (221.8 mL) Sensitive Skin Antibacterial Liquid Hand Soap 12 PK (DIA82834)
- DIAL 16 fl oz (473.2 mL) Gold Antibacterial Liquid Hand Soap 12 PK (DIA80790CT)
- DIAL Professional Original Gold Liquid Hand Soap Refill, Yellow (DIA88047)
- DIAL Foaming Hand Soap, Hypoallergenic, Pump, 15.2oz., GN (DIA98609)
- DIAL 40.6 fl oz (1200 mL) FIT Manual Refill Basics Foam Hand Wash 3 PK (DIA16714)
- DIAL 1 gal Liquid Hand Soap Jug, 4 PK (33809)
- PURELL 1,200 mL Personal Soaps 2 PK (7779-02)
- Dial Hand Soap Dispenser Refills