Shop All Hand Soap Dispenser Refills
Dial
1 gal (3.8 L) Spring Water Scent Foaming Hand Wash 4 PK
Mfr # DIA15922CT
Zoro # G602502275
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fragrance Spring Water
- Size 1 gal (3.8 L)
- Application Kill Germs
- Features Antimicrobial
- For Use On Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dial
- MFR # DIA15922CT
- Zoro # G602502275
- UPC # 17000159225
- Country of Origin United States
- Category Hand Soap Dispenser Refills
Dimensions
Size | 1 gal (3.8 L) |
Details
Fragrance | Spring Water |
Item | Spring Water Scent Foaming Hand Wash |
Application | Kill Germs |
Features | Antimicrobial |
For Use On | Hand |
Color | Blue |
Description
Cleansing and conditioning are blended together beautifully in this foaming hand soap that cares for the skin you wash the most. Nourish your hands with its gentle, antimicrobial formula to keep your skin feeling incredibly soft while killing 99.9 percent of germs in just 20 seconds. Clean-rinsing design washes away completely to leave your hands feeling healthy. Hand soap is perfect for use in healthcare facilities, schools, offices, restaurants, daycares and more.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN VIKAN Blue 24" Polypropylene Floor Squeegee (77543/29383)
- TORNADO Industrial Shop Vacuum, 1-1/2" Hose Dia., Standard 114 cfm (94230)
- SHOP-VAC Vacuum Hose, Plastic, 8 ft, Locking Inlets (9050533)
- GEMPLERS Cherry Sewer Sweetener, 1 gal (375)
- DIAL 1 gal (3.8 L) Spring Water Scent Liquid Hand Soap 4 PK (DIA15926CT)
- DIAL Basics Hand Soap 7.5oz, 8PK (1700006042)
- DIAL 1 gal (3.8 L) Sensitive Skin Antibacterial Liquid Hand Soap Refill 4 PK (DIA82838CT)
- DIAL 33.8 fl oz (1000 mL) Gold Antibacterial Liquid Hand Soap Refill 8 PK (DIA84019CT)
- DIAL Basics Liquid Hand Soap (DIA33821)
- DIAL Professional Original Gold Liquid Hand Soap Refill, Yellow (DIA88047)
- PROTOCHEM LABORATORIES Concentrated Liquid Hand Soap, 1 gal., PK4 (PC-54-1)
- Dial Hand Soap Dispenser Refills