Shop All Hand Soap Dispenser Refills
Dial
1 gal (3.8 L) Sensitive Skin Antibacterial Liquid Hand Soap Refill 4 PK
Mfr # DIA82838CT
Zoro # G502502634
original price:
$112.99
7% off
new price: $103.99
/pk 4, $26.00/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1 gal (3.8 L)
- Application Kill Germs; Bacteria Remover; Yeast Remover; Mold Remover
- For Use On Skin; Hand
- Features Hypoallergenic
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dial
- MFR # DIA82838CT
- Zoro # G502502634
- Country of Origin United States
- Category Hand Soap Dispenser Refills
Dimensions
Size | 1 gal (3.8 L) |
Details
Item | Sensitive Skin Antibacterial Liquid Hand Soap Refill |
Application | Kill Germs; Bacteria Remover; Yeast Remover; Mold Remover |
For Use On | Skin; Hand |
Features | Hypoallergenic |
Color | Clear |
Description
Liquid soap features an extra-mild formulation to allow frequent handwashings by those with sensitive skin. Fast-acting ingredients kill 99 percent of germs in a single wash. Broad-spectrum, antimicrobial formula prevents the growth of gram-positive and gram-negative pathogens. Hand soap is perfect for use in healthcare facilities, schools, offices, restaurants, daycares and more.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XERO EZ Snap Quick Connect Set (209-24-70)
- PAMPERS Sensitive Baby Wipes, 6.8 x 7, Unscented, White, 56 Wipes, 8PK (87076)
- TORNADO 28 Inch Squegee Blade Set (2), PK2 (18709)
- TENNANT Floor Machine Brush, 12 in Dia, Black (1033375)
- DIAL 40.6 fl oz (1200 mL) FIT Manual Refill Basics Foam Hand Wash 3 PK (DIA16714)
- DIAL Basics Hand Soap 7.5oz, 8PK (1700006042)
- DIAL Dial DIA16722 FIT Refill Basics Foam Handwash; Green (DIA16722)
- DIAL 1,000 mL Liquid Hand Soap Cartridge, 8 PK (33821)
- DIAL 1 gal Liquid Hand Soap Jug, 4 PK (33809)
- DIAL Professional Original Gold Liquid Hand Soap Refill, Yellow (DIA88047)
- TOUGH GUY 1200 ml Foam Hand Soap Cartridge (3FPN4)
- Dial Hand Soap Dispenser Refills