Shop All Hand Soap Dispenser Refills
Dial
1 gal (3.8 L) Gold Antibacterial Liquid Hand Soap Refill 4 PK
Mfr # DIA88047CT
Zoro # G502502245
original price:
$93.79
8% off
new price: $85.69
/pk 4, $21.42/ea
Free Shipping & Returns
$85.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1 gal (3.8 L)
- For Use On Skin; Hand
- Color Gold
- For Use With Impact Products Soap/Sanitizer Dispenser
- Features Antibacterial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dial
- MFR # DIA88047CT
- Zoro # G502502245
- Country of Origin United States
- Category Hand Soap Dispenser Refills
Dimensions
Size | 1 gal (3.8 L) |
Details
Item | Gold Antibacterial Liquid Hand Soap Refill |
For Use On | Skin; Hand |
Color | Gold |
For Use With | Impact Products Soap/Sanitizer Dispenser |
Features | Antibacterial |
Description
Refill is designed for use with Dial Antibacterial Liquid Soap in a pump bottle. Antibacterial liquid soap kills a broad spectrum of bacteria and yeasts, and helps prevent the growth of gram-positive and gram-negative pathogens. Soap contains emollients and skin conditioners to ensure mildness even with frequent handwashings.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STOUT 60 gal Trash Bags, 1.50 mil (38 Micron), Black W/Brown, 100 PK (STOT3860B15)
- INTEPLAST GROUP 30 gal Trash Bags, 30 in x 37 in, Heavy-Duty, 16 microns, Clear, 500 PK (S303716N)
- BERKSHIRE Dry Wipe, White, Pack, Cellulose, Polypropylene, 75 Wipes, 12 in x 12 in (PW750.1212.20)
- SCOTCHGARD Floor Finish, 1 gal., Bag, PK2 (85861)
- DIAL 33.8 fl oz (1000 mL) Gold Antibacterial Liquid Hand Soap Refill 8 PK (DIA84019CT)
- DIAL DIA10918 Boraxo 12 oz. Original Heavy-Duty Powdered Hand Soap (999B10918)
- DIAL 7.5 fl oz (221.8 mL) Sensitive Skin Antibacterial Liquid Hand Soap 12 PK (DIA82834)
- DIAL 40.6 fl oz (1200 mL) Complete Antibacterial Foaming Hand Wash - FIT Universal Manual 3 PK (DIA16670)
- DIAL 16 oz Liquid Hand Soap Pump Bottle, 12 PK (33815)
- DIAL 1 gal. Foam Hand Soap Cartridge (35452)
- PACIFIC BLUE ULTRA 40.6 fl oz (1200 mL) Gentle Foam Soap Manual Dispenser Refills 4 PK (GPC43714)
- Dial Hand Soap Dispenser Refills