Shop All Wire End Brushes
Diablo
X-LOCK Stainless Steel Stringer Bead Twi
Mfr # DWW400XSBS01F
Zoro # G303674288
product price: $20.25
/ea
$20.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. RPM 12500
- For Use With Preparation & Polishing Metal Surfaces
- Application Brushing/Polishing Metal & Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diablo
- MFR # DWW400XSBS01F
- Zoro # G303674288
- UPC # 008925147534
- Country of Origin United States
- Category Wire End Brushes
Details
Item | X-LOCK Stainless Steel Stringer Bead Twi |
Max. RPM | 12500 |
For Use With | Preparation & Polishing Metal Surfaces |
Application | Brushing/Polishing Metal & Stainless Steel |
Description
X-LOCK Stainless Steel Stringer Bead Twi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Knot Wire Cup Wire Brush, Arbor, 0.023" (93445)
- ARC ABRASIVES Blending Disc, 2in, 24 Grit, TS, PK100 (71-31449K)
- WEILER Flap Disc, 4-1/2 in.x60Grit, 7/8,13000 RPM (98924)
- WEILER Encapsulated Wire Wheel Wire Brush, Stem, 2" (96146)
- DIABLO X-LOCK Carbon Steel Full Cable Twist Whe (DWW400XFCC01F)
- DIABLO X-LOCK Carbon Steel Stringer Bead Twist (DWW400XSBC01F)
- GORDON BRUSH 4 X 19 Row Tampico Bristle and Curved Wood Handle Plater's Brush (414TG)
- WEILER Crimped Wire End Wire Brush, Brass, 1" (93805)
- FORNEY End Brush, Coarse Crimped Wire, 1in x .012in x 1/4in Rounded Shank (72737)
- WEILER Crimped Wire End Wire Brush, Steel, 1/2" (96101)
- FORNEY End Brush, Fine Crimped Wire, 1in x .008in x 1/4in Rounded Shank (72738)
- Diablo Wire End Brushes