Shop All Wire End Brushes
Diablo
X-LOCK Stainless Steel Full Cable Twist
Mfr # DWW400XFCS01F
Zoro # G703674307
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Preparation & Polishing Metal Surfaces
- Max. RPM 12500
- Application Brushing/Polishing Metal & Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diablo
- MFR # DWW400XFCS01F
- Zoro # G703674307
- UPC # 008925147565
- Country of Origin United States
- Category Wire End Brushes
Details
For Use With | Preparation & Polishing Metal Surfaces |
Max. RPM | 12500 |
Item | X-LOCK Stainless Steel Full Cable Twist |
Application | Brushing/Polishing Metal & Stainless Steel |
Description
X-LOCK Stainless Steel Full Cable Twist
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 3" PSF Mtd.Knot Wheel Brush - .014 CS Wire, 1/4" Stem (764275)
- ZORO SELECT Carbide Bur, Pointed Tree, 1/4 (19D880)
- PFERD Chuck Drive Arbor - For Tube Center Brushes - 1/4" Arbor Hole to 1/4" Shaft (84650)
- DIAMABRUSH Abrasive Pad, 2 in. dia., 16 in. dia. (901601222)
- DIABLO X-LOCK Carbon Steel Full Cable Twist Whe (DWW400XFCC01F)
- DIABLO X-LOCK Carbon Steel Stringer Bead Twist (DWW400XSBC01F)
- ZORO SELECT Knot Wire End Brush, Shank Size 1/4" (66252839116)
- BRUSH RESEARCH MANUFACTURING BNS4S14 Solid End Brush. .500" Dia., .014SS, .875" Trim Length, .250" Shank Diameter (BNS4S14)
- WEILER 1" Coated Cup Crimped Wire End Brush, .0104" Steel Fill (11007)
- WEILER Crimped Wire End Wire Brush, Steel, 3/4" (90187)
- WEILER Crimped Wire End Wire Brush, Stainlesss Steel (96106)
- Diablo Wire End Brushes