Shop All Wire End Brushes
Diablo
X-LOCK Carbon Steel Full Cable Twist Whe
Mfr # DWW400XFCC01F
Zoro # G903674275
product price: $16.25
/ea
$16.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. RPM 12500
- For Use With Preparation & Polishing Metal Surfaces
- Application Brushing/Polishing Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diablo
- MFR # DWW400XFCC01F
- Zoro # G903674275
- UPC # 008925147558
- Country of Origin United States
- Category Wire End Brushes
Details
Max. RPM | 12500 |
Item | X-LOCK Carbon Steel Full Cable Twist Whe |
For Use With | Preparation & Polishing Metal Surfaces |
Application | Brushing/Polishing Metal |
Description
X-LOCK Carbon Steel Full Cable Twist Whe
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Double Row Segmented Diamond Cup Wh, PK3 (DC4510HD)
- MIRKA PSA, Autokut Roll, 4.5"x30ft., P220, 1/RL (23-573-220)
- MERIT Bore Polisher Mandrel (08834154460)
- PFERD 5" x 7/8" Fiber Disc - Ceramic Oxide CO-COOL, 60 Grit (62519)
- DIABLO X-LOCK Carbon Steel Stringer Bead Twist (DWW400XSBC01F)
- WEILER Crimped Wire End Brush 3/4", .006" Stainless Steel Fill (10017)
- BRUSH RESEARCH MANUFACTURING BNF1008 Circular End Brush. 1" Dia., .008CS, .500" Trim Length, .250" Shank Diameter (BNF1008)
- WEILER Flared Crimped Wire End Wire Brush, Steel (90852)
- WEILER 2-3/4" Circular Flared Crimped Wire End Brush, .020" Steel Fill (10040)
- WEILER Crimped Wire End Wire Brush, Brass, 1/2" (93806)
- DEWALT 3/4" x 1/4" HP .014 Carbon Knot Wire End Brush (DW49004)
- Diablo Wire End Brushes