Shop All Back Up Pads
Diablo
X-LOCK Back-Up Pad, 5
Mfr # DCP050PADX01F
Zoro # G203674432
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. RPM 12200
- Number of Pieces 1
- Application Converts X-LOCK angle grinder to a sander
- For Use With For sanding with an angle grinder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diablo
- MFR # DCP050PADX01F
- Zoro # G203674432
- UPC # 008925147909
- Country of Origin Italy
- Category Back Up Pads
Details
Item | X-LOCK Back-Up Pad,5" |
Max. RPM | 12200 |
Number of Pieces | 1 |
Application | Converts X-LOCK angle grinder to a sander |
For Use With | For sanding with an angle grinder |
Description
X-LOCK Back-Up Pad,5 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-HONE TOOL GBD512600BC FLEX-HONE, 5.500" (140mm) bore, 17.5" OAL, 600 Grit, Boron Carbide (BC) (GBD512600BC)
- NORTON ABRASIVES Flap Disc, Crs, Grit 36, 2in, Blaze (77696090145)
- DYNABRADE SANDING BELT 1/8-18 80 GR DYNACUT F/4061 (DB79024)
- DEDECO SUNBURST 3MM PIN ASSORTMENT (A/O) 49/KIT (1380)
- DIABLO SandNet Connection Pad, 5 (DND050PADH01I)
- DIABLO Drywall Sanding Backing Pad, 9 (DCD090PADF01G)
- DIABLO Multi-Hole Conversion Pad, 5" (DCP050CONH01G)
- DIABLO X-LOCK Back-Up Pad, 4-1/2 (DCP045PADX01F)
- EEZER PRODUCTS 8in Orbital Pad, 5 Hole Mount, PSA, Tapered Edge, Epoxy Glass Backing (8828)
- 3M Disc Pad, 5 in. (20353)
- MIRKA Backup Pad 6" Grip 48H 130G Soft (916SGV48)
- Diablo Back Up Pads