Shop All Back Up Pads
Diablo
X-LOCK Back-Up Pad, 4-1/2
Mfr # DCP045PADX01F
Zoro # G603674391
product price: $11.45
/ea
$11.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. RPM 13250
- For Use With For sanding with an angle grinder
- Number of Pieces 1
- Application Converts X-LOCK angle grinder to a sander
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diablo
- MFR # DCP045PADX01F
- Zoro # G603674391
- UPC # 008925147893
- Country of Origin Italy
- Category Back Up Pads
Details
Item | X-LOCK Back-Up Pad,4-1/2" |
Max. RPM | 13250 |
For Use With | For sanding with an angle grinder |
Number of Pieces | 1 |
Application | Converts X-LOCK angle grinder to a sander |
Description
X-LOCK Back-Up Pad,4-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD Round Wire Flue Brush - Double Spiral, 2" Flue Size (89654)
- ARC ABRASIVES Belt Ao/X Gp 1/2 X 12 40, Coated, 1/2" W, 12" L, 40 Grit, Aluminum Oxide, AO/X GP, Brown (70073)
- NORTON ABRASIVES Sanding Sheet, 9" L, 5-1/2" W, Ultra Fine (66261139371)
- ZORO SELECT Grinding Wheel, T1, 6x3/4x1, SC, 60 G (66253440325)
- DIABLO Multi-Hole Conversion Pad, 5" (DCP050CONH01G)
- DIABLO Drywall Sanding Backing Pad, 9 (DCD090PADF01G)
- DIABLO SandNet Connection Pad, 5 (DND050PADH01I)
- DIABLO X-LOCK Back-Up Pad, 5 (DCP050PADX01F)
- 3M Cln Sndng Softinterface Dsc Pad, 5inx1/2in 44Holes, 10/pk (28321)
- EEZER PRODUCTS 6in PSA Backing Pad, Fully Molded, Aluminum Backing , Autobody & Fine Finishing, 10,000 RPM (6626)
- NORTON ABRASIVES Hook/Loop Disc, No Hole, 5 in, Crs, 80G, AlO (66261004435)
- Diablo Back Up Pads