Shop All Oscillating Tool Accessories
Diablo
Universal Fit Bi-Metal Oscillating, PK3
Mfr # DOU125JBW3
Zoro # G9679504
$30.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Bi-Metal
- Width of Cut 1-1/4 in
- Interface Universal Fit
- Cutting Depth 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Diablo
- MFR # DOU125JBW3
- Zoro # G9679504
- UPC # 008925155553
- Country of Origin Switzerland
- Category Oscillating Tool Accessories
Dimensions
Width of Cut | 1-1/4 in |
Cutting Depth | 2 in |
Details
Material | Bi-Metal |
Item | Universal Fit Bi-Metal Oscillating ,PK3 |
Interface | Universal Fit |
Description
Universal Fit Bi-Metal Oscillating ,PK3, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 7 ft. 10" L, 1/2" W, 14 TPI, 0.025" Thick, Bimetal (91401-07-10)
- KESON Measuring Wheel, Spoke, 3 ft Circ, ft./in. (RRT12)
- BON TOOL Bon 13-440 Stucco Sprayer, 4 Nozzle (13-440)
- STARRETT Depth Micrometer w/Half Base, 0-6" (443Z-6RL)
- DIABLO 1-1/4 in. W Carbide Curved Contact Edge Oscillating Blade General Purpose Cuts, 10PK (DOU125CGP10)
- DIABLO 1-1/4" Starlock Carbide Oscillating Blades for Metal (3-Pack) (DOS125CF3)
- DIABLO Starlock High Carbon Steel Oscillat, PK2 (DOSSCRP2)
- DIABLO Universal Fit Carbide Oscillating Blades (DOU125CF)
- DIABLO Universal Fit Bi-Metal Oscillating Blade (DOU350RBGP)
- DIABLO Universal Fit High Carbon Steel Osc, PK2 (DOUSCRP2)
- ROCKWELL Oscillating Saw Blade, BiMetal (RW8966)
- Diablo Finishing Tools