Shop All Abrasive Pads & Sponges
Diablo
Ultraflex 7 in. L X 4-4/5 in. W 100 Grit Fine Block Sanding Sponge
Mfr # DFPFLEXFIN02G
Zoro # G006601130
product price: $6.25
/ea
Sold in multiples of 2 for $12.50
$12.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Aluminum Oxide
- Grit 100
- Grade Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diablo
- MFR # DFPFLEXFIN02G
- Zoro # G006601130
- UPC # 8925156437
- Country of Origin China
- Category Abrasive Pads & Sponges
Details
Abrasive Material | Aluminum Oxide |
Grit | 100 |
Grade | Fine |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Flap Disc, Crs, Grit 36, Type 3 (77696090165)
- WEILER Controlled Flare Crimped Wire End Brush 1/2", .020" Steel Fill (10303)
- CONTINENTAL ABRASIVES 6" 40 Grit C-Weight Gold Stearate Coated PSA Link Roll 100 Discs on a Roll (SD-60RGN040)
- WEILER Single Spiral Tube Brush, Power, 0.105"dia (91040)
- DIABLO Flat 100-Grit (Fine) Sanding Sponge (DFBBLOCFIN01G)
- DIABLO 5 in. L X 3 in. W X 1 in. 100 Grit Fine Flat Surface Sanding Sponge (DFBLBLOFIN04G)
- DIABLO SandNet 5 in. L X 2-3/4 in. W 80/120/220 Grit Assorted Block Hand Sanding Pad (DND234ASTS10N)
- DIABLO 5 in. L X 3 in. W X 1 in. 180 Grit Ultra Fine Flat Surface Sanding Sponge (DFBLBLOSFN04G)
- DIABLO SandNet 5 in. L X 2-3/4 in. W 220 Grit Ultra Fine Block Hand Sanding Pad (DND234220S10N)
- DIABLO Ultraflex 7 in. L X 4-4/5 in. W 180 Grit Ultra Fine Block Sanding Sponge (DFPFLEXUFN02G)
- UNEEDA EKASILK PLUS 1 / 2 in. Sponge 5" No Hole Medium (120-150 Grit Finish) Hook & Loop Sanding Pad (P-105576)
- Diablo Abrasive Pads & Sponges