Shop All Cut-Off Wheels
Diablo
Type 27 Metal Grinding Disc for X-Lock a
Mfr # DBX050250701F
Zoro # G903674664
product price: $2.49
/ea
Sold in multiples of 4 for $9.96
$9.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. RPM 12200
- Application Grinding
- For Use With Medium Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diablo
- MFR # DBX050250701F
- Zoro # G903674664
- UPC # 008925147312
- Country of Origin Spain
- Category Cut-Off Wheels
Details
Item | Type 27 Metal Grinding Disc for X-Lock a |
Max. RPM | 12200 |
Application | Grinding |
For Use With | Medium Duty |
Description
Type 27 Metal Grinding Disc for X-Lock a
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Abrasive Roll, 150 ft. L, Very Fine, Red (66261136200)
- FLEX-HONE TOOL GBD712240BC FLEX-HONE, 7.500" (191mm) bore, 17.5" OAL, 240 Grit, Boron Carbide (BC) (GBD712240BC)
- FINISH 1ST Mini Grinding Disc, 3 In., 50 Grit, PK25 (8435035)
- NORTON ABRASIVES Fiber Disc, 4-1/2x7/8in, 60G, PK25 (66261138453)
- DIABLO Diamond Segmented Masonry Cut-Off Discs (DMADS0600)
- DIABLO Thin Kerf Metal Cut-Off Disc for X-Lock (DBX050045101F)
- DIABLO METAL CIRC CUTOFF DSC 7"" (DBD070125L01F)
- DIABLO Metal Cut Off Disc-Thin Kerf, 4-, PK15 (DBD045040115F)
- DIABLO Thin Kerf Metal Cut-Off Disc for X-Lock (DBX045045101F)
- DIABLO Steel Demon 4-1/2" Type 27 Metal Cut- (DBDS45045701F)
- MILWAUKEE TOOL 3" Metal Cut Off Wheel 3PK (49-94-3000)
- Diablo Cut-Off Wheels