Shop All Straight Grinding Wheels
Diablo
Type 1 Masonry Cutting for X-Lock and Al
Mfr # DBX045063101C
Zoro # G803674535
product price: $1.69
/ea
Sold in multiples of 4 for $6.76
$6.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max RPM 13280
- Application Grinding
- For Use With Medium Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diablo
- MFR # DBX045063101C
- Zoro # G803674535
- UPC # 008925147329
- Country of Origin Slovenia
- Category Straight Grinding Wheels
Details
Item | Type 1 Masonry Cutting for X-Lock and Al |
Max RPM | 13280 |
Application | Grinding |
For Use With | Medium Duty |
Description
Type 1 Masonry Cutting for X-Lock and Al
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grinding Wheel, T1, 8x1x1, AO, 36 G (66253440280)
- MARCO #2 Ceramic Nozzle - 1/8" (10CN251)
- ECONOLINE Abrasive Blast Cabinet (102760G-A)
- ZORO SELECT Hook-and-Loop Sanding Disc, 5" dia., PK100 (05539520307)
- SAINT-GOBAIN ABRASIVES Norton 66252836573 Gemini Bench and Pedestal Wheel 6" x 1/2" x 1" 120 Grit Silicon Carbide (66252836573)
- CGW ABRASIVES Grinding Whl, 8x3/4x1-1/4, T5, RA46-H-V (59009)
- MAKITA X-LOCK 4 1/2x1/4x7/8" General Purp (E-00424)
- WALTER SURFACE TECHNOLOGIES Grinding Wheel, T1 6"x1"x1" 46 Medium (12E345)
- PFERD 7" x 1" Vitrified Bench Wheel - 1" A.H., Aluminum Oxide, 46 Grit (61755)
- NORTON ABRASIVES Grinding Wheel, T1, 12x1x3, CA, 46G, Med, Blue (66253262501)
- UNITED ABRASIVES/SAIT SAIT 28041 Aluminum Oxide Bench Wheel (Grade A60X) 10" x 1" x 1-1/4", 1-Pack (28041)
- Diablo Straight Grinding Wheels