Shop All Diamond Saw Blades
Diablo
Tooth Ultra Finish Saw Blade, 6-1/2"x60
Mfr # D0660X
Zoro # G703674260
product price: $36.19
/ea
$36.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Ultra Finish Wood Cutting
- Kerf .057"
- Max. RPM 10000
- For Use With Ultra Finish crosscuts and rip cuts in wood, plywood & melamine
- Hook Angle 10 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diablo
- MFR # D0660X
- Zoro # G703674260
- UPC # 008925142782
- Country of Origin Italy
- Category Diamond Saw Blades
Details
Application | Ultra Finish Wood Cutting |
Kerf | .057" |
Item | Tooth Ultra Finish Saw Blade,6-1/2"x60 |
Max. RPM | 10000 |
For Use With | Ultra Finish crosscuts and rip cuts in wood, plywood & melamine |
Hook Angle | 10 Degrees |
Description
Tooth Ultra Finish Saw Blade,6-1/2"x60
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IPA TOOLS Air Comb Air Gun (8051)
- WESTWARD 1/2 in Drive, SAE Socket, 6 Points (54PR30)
- OSG Spiral Point Tap, Plug 3 Flutes (1731408)
- IRWIN BIT DRILL 15/16""SPEEDBOR (88815)
- DIABLO BLADE LAM/NON-FRRS10""84T (D1084L)
- DIABLO Diamond Rimmed Disc for Metal Cutting w/ (DDX050DIA101F)
- DIABLO Diamond Segmented Turbo Rim Masonry Cut- (DMADST0400)
- DIABLO 7 in. D Diamond Masonry Cut-Off Disc (DMADT0700)
- DIABLO Diamond Segmented Turbo Rim Masonry Cut- (DMADST1400)
- DIABLO Diamond Grit Recip Blade, 9 (DS0930DGX)
- DEWALT 8" x 1/8" x 5/8" - diamond drive masonry cutting wheel (DW3532)
- Diablo Diamond Saw Blades