Shop All Circular Saw Blades
Diablo
Tooth Ultimate General Purpose Saw Blade
Mfr # D1040UX
Zoro # G003674427
product price: $53.15
/ea
$53.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Ultimate General Purpose
- For Use With Cross-cutting and ripping hardwood and softwood trim and finishes
- Hook Angle 18 Degrees
- Max. RPM 7000
- Kerf 0.095"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diablo
- MFR # D1040UX
- Zoro # G003674427
- UPC # 008925164371
- Country of Origin Italy
- Category Circular Saw Blades
Details
Item | Tooth Ultimate General Purpose Saw Blade |
Application | Ultimate General Purpose |
For Use With | Cross-cutting and ripping hardwood and softwood trim and finishes |
Hook Angle | 18 Degrees |
Max. RPM | 7000 |
Kerf | 0.095" |
Description
Tooth Ultimate General Purpose Saw Blade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESTWING PH2 x 1-3/4" Magnetic Philips Tip Stubby Screwdriver with Ergonomic Handle (42451-07)
- HOUGEN 1-1/2 in. X 4 in. Copperhead Carbide Tip Annular Cutter (4-18248)
- KIPP Adjustable Handle Size: 4, , 3/8-16, Plastic, Green RAL 6032, Comp: Steel (K0269.4A486)
- PLATT Black Blow-Molded Case, 28"L x 9"W x 4-1/2"D (901)
- DIABLO 40-Teeth Circular Saw Blade, Carbide Tip (D1040W)
- DIABLO 12", 100-Teeth Circular Saw Blade (D12100X)
- DIABLO 10", 60-Teeth Circular Saw Blade (D1060X)
- DIABLO 8", 42-Teeth Circular Saw Blade (D0842CF)
- DIABLO Tooth Steel Demon Carbide-Tipped Saw Bla (D0770FM)
- DIABLO Circular Saw Blade, 7-1/4" Blade dia. (D0748CFX)
- DIABLO 10", 24-Teeth Circular Saw Blade (D1024X)
- Diablo Power Saw Blades