Shop All Circular Saw Blades
Diablo
Tooth Steel Dmn Carbide-Tipped Saw Blade
Mfr # D055030FMX
Zoro # G403674324
product price: $34.29
/ea
$34.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. RPM 6000
- Application Metal Cutting
- For Use With Steel Studs, Angle Iron*, Flat Bar*, Channel*, EMT Conduit, All-thread** Note: *Mild Steel only - 1/8" max. wall thickness **Mild steel only - 1" max diameter
- Hook Angle 2 Degrees
- Kerf .059"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diablo
- MFR # D055030FMX
- Zoro # G403674324
- UPC # 008925143628
- Country of Origin Italy
- Category Circular Saw Blades
Details
Item | Tooth Steel Dmn Carbide-Tipped Saw Blade |
Max. RPM | 6000 |
Application | Metal Cutting |
For Use With | Steel Studs, Angle Iron*, Flat Bar*, Channel*, EMT Conduit, All-thread** Note: *Mild Steel only - 1/8" max. wall thickness **Mild steel only - 1" max diameter |
Hook Angle | 2 Degrees |
Kerf | .059" |
Description
Tooth Steel Dmn Carbide-Tipped Saw Blade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PELICAN Black Protective Case, 19.2"L x 15.2"W x 7.3"D (IM2400)
- WESTWARD Serrated Jaw, 4 in. (GGS_50179)
- CHICAGO-LATROBE Screw Machine Drill Bit, 9/32 in Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50815)
- OSG Spiral Point Tap Plug, 3 Flutes (1233600)
- DIABLO Tooth Steel Demon Carbide-Tipped Saw Bla (D0770FM)
- DIABLO Tooth (PCD) Laminate Flooring PERGOBlade (D1012LF)
- DIABLO Framing Saw Blade Pro, 6-1/2"x24-To, PK3 (D0624X3)
- DIABLO Tooth Steel Demon Cermet II Saw Blade (2 (D0748CFM)
- DIABLO Tooth Steel Carbide-Tipped Saw Blade (D0532F)
- DIABLO 10", 60-Teeth Circular Saw Blade (D1060X)
- MILWAUKEE TOOL 5 7/8 in. 50 Tooth Aluminum Cutting Circular Saw Blade (20mm Arbor) (48-40-4315)
- Diablo Power Saw Blades