Shop All Circular Saw Blades
Diablo
Tooth Framing Trim Saw Blade, 5-3/8"x16
Mfr # D0516X
Zoro # G403674614
product price: $13.69
/ea
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Kerf .049"
- Application Cutting Wood Framing
- Hook Angle 18 Degrees
- Max. RPM 12000
- For Use With General construction applications, including fast, efficient ripping and crosscutting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diablo
- MFR # D0516X
- Zoro # G403674614
- UPC # 008925020837
- Country of Origin Italy
- Category Circular Saw Blades
Details
Item | Tooth Framing Trim Saw Blade,5-3/8"x16 |
Kerf | .049" |
Application | Cutting Wood Framing |
Hook Angle | 18 Degrees |
Max. RPM | 12000 |
For Use With | General construction applications, including fast, efficient ripping and crosscutting |
Description
Tooth Framing Trim Saw Blade,5-3/8 In.x16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Hacksaw, Mini, 10 In, Ergo w/Thumb Rest (20-807)
- BIG HORN 48 Inch Lengths, 9/16 Inch Width Self Stick Tape Rule (19646)
- BONDHUS Metric L-Shape Hex Key, 17 mm Tip Size (17186)
- WILTON C-Clamp, 5", Iron, Heavy Duty, 1225 lb. (145C)
- DIABLO 10", 50-Teeth Circular Saw Blade (D1050X)
- DIABLO 12", 96-Teeth Circular Saw Blade (D1296N)
- DIABLO 6-1/2", 40-Teeth Circular Saw Blade (D0641X)
- DIABLO Tooth Steel Demon Cermet II Saw Blade (2 (D0748CFM)
- DIABLO Diablo 10" Csb Value Pack (D104040VP)
- DIABLO 24-Teeth Circular Saw Blade, Carbide Tip (D0624X)
- DIABLO 10", 80-Teeth Circular Saw Blade (D1080X)
- Diablo Circular Saw Blades