Shop All Carbide-Tipped Drill Bits
Diablo
Tile And Stone Carbide Tipped Drill Bit
Mfr # DMANS1040
Zoro # G9518084
product price: $7.75
/ea
$7.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Straight
- Overall Length 2-1/4 in
- Bit Dia. 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diablo
- MFR # DMANS1040
- Zoro # G9518084
- UPC # 008925149446
- Country of Origin China
- Category Carbide-Tipped Drill Bits
Dimensions
Overall Length | 2-1/4 in |
Bit Dia. | 5/16 in |
Details
Item | Tile And Stone Carbide Tipped Drill Bit |
Shank Type | Straight |
Description
Tile And Stone Carbide Tipped Drill Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL SHOCKWAVE Impact Duty MECHANICAL KIT (#2, #3, #8) (48-89-9256)
- EKLIND Ergonomic 4 mm Tip Size, 9 in Long (64940)
- PROTO 1/2" Drive, SAE 2-1/8" Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J5368CF)
- LEATHERMAN SuperTool300 MultiTool, SS, 19 Tools (831181)
- DIABLO Speedemon Red Granite Carbide Tipped Ha (DMARG1170)
- DIABLO Tile And Stone Carbide Tipped Drill Bit (DMANS1010)
- DIABLO Speedemon Red Granite Carbide Tipped Ha (DMARG1060)
- DIABLO SDS-Max Carbide Tipped Core Bit Range Pr (DMAMXCC5020)
- DIABLO Speedemon Red Granite Carbide Tipp, PK5 (DMARG1070-P5)
- DIABLO Speedemon Red Granite Carbide Tipped Ha (DMARG1130)
- COBRA CARBIDE 3xD High Perf, Non-Coolant Drill, Overall Length: 4-1/4" (55994)
- Diablo Carbide-Tipped Drill Bits