Shop All Carbide-Tipped Drill Bits
Diablo
Tile And Stone Carbide Tipped Drill Bit
Mfr # DMANS1020
Zoro # G9517962
product price: $6.55
/ea
Sold in multiples of 2 for $13.10
$13.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Straight
- Overall Length 2 in
- Bit Dia. 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diablo
- MFR # DMANS1020
- Zoro # G9517962
- UPC # 008925149422
- Country of Origin China
- Category Carbide-Tipped Drill Bits
Dimensions
Overall Length | 2 in |
Bit Dia. | 3/16 in |
Details
Item | Tile And Stone Carbide Tipped Drill Bit |
Shank Type | Straight |
Description
Tile And Stone Carbide Tipped Drill Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS Metric Ball End L-Wrenches Set, 10 Piece (BND10990)
- CS UNITEC Non Sparking Wrench, Dbl Open End, 1 x 1-1/8, Aluminum Bronze (EX203-175UA)
- FREUD Straight Router Bit, 1" Cutting L (04-108)
- PANAVISE Flat Ribbon Cable Cutter, PanaPress, Alum (507)
- DIABLO Speedemon Red Granite Carbide Tipp, PK5 (DMARG1020-P5)
- DIABLO SDS-Max Carbide Tipped Core Bit Range Pr (DMAMXCC5050)
- DIABLO Speedemon Red Granite Carbide Tipp, PK5 (DMARG1220-S5)
- DIABLO 4" SDS-Plus Core Bit Extension (DMAPLCC1910)
- DIABLO Tile And Stone Carbide Tipped Drill Bit (DMANS1030)
- DIABLO Speedemon Red Granite Carbide Tipped Ha (DMARG1010)
- COBRA CARBIDE 3 Flute Drill Uncoated, Decimal Equivalent: 0.2165 (39595)
- Diablo Drill Bits