Shop All Cut-Off Wheels
Diablo
Thin Kerf Metal Cut-Off Disc for X-Lock
Mfr # DBX050045101F
Zoro # G003674496
product price: $2.29
/ea
Sold in multiples of 3 for $6.87
$6.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. RPM 12200
- Application Cut-Off
- For Use With Ideal for flush cuts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diablo
- MFR # DBX050045101F
- Zoro # G003674496
- UPC # 008925147282
- Country of Origin Spain
- Category Cut-Off Wheels
Details
Max. RPM | 12200 |
Item | Thin Kerf Metal Cut-Off Disc for X-Lock |
Application | Cut-Off |
For Use With | Ideal for flush cuts |
Description
Thin Kerf Metal Cut-Off Disc for X-Lock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES Ft Za/X 3/4 X 1-1/2 X 3/16 36 (23402ZA)
- MIRKA Sanding Belt, 3" W, 24" L, 80 Grit, Hiolit X (57-3-24-080T)
- SCOTCH-BRITE Hook/Loop Disc, No Hole, 5 in., VF, AlO, PK40 (7100138328)
- UNITED ABRASIVES/SAIT Depressed Center Wheels, 27, 5" Dia, 1/8" Thick, 5/8"-11 Arbor Hole Size, Aluminum Oxide (22140)
- DIABLO Diamond Segmented Masonry Cut-Off Discs (DMADST0700)
- DIABLO METAL CUTOFF DISC 4"" (DBD040125701F)
- DIABLO METAL CUTOFF DISC 10"" (DBD100093L01F)
- DIABLO Type 27 Metal Cut-Off Disc, 5 (DBD050045701F)
- DIABLO Steel Demon 12" Metal High Speed Cut (DBDS12125G01F)
- DIABLO 7" Diamond Cup Wheel for Masonry (DMACW0700)
- ZORO SELECT Abrasive Cut-Off Wheel, Wheel Type 27 (66252850580)
- Diablo Cut-Off Wheels