Diablo

STL DMN BLD 5-3/8""X30T


product price: $31.29
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

DiabloTMs Steel Demon metal cutting saw blades produce fast accurate cuts in mild steels without bogging down your cordless sawTMs battery. This 20mm arbor saw blade includes three additional bushings that also allow your blade to fit on 1/2 in. 5/8 in. or 10mm arbor saws. These blades feature Diablo made TiCo hi-density carbide engineered exclusively to deliver up to 40 times longer life when compared to one standard bonded abrasive disc in mild steel applications. Designed with a Triple Chip Grind (TCG) the bladeTMs carbide teeth produce clean burr-free finishes virtually eliminating any type of rework. The thin kerf body minimizes material removal and requires less cutting power delivering fast clean cuts.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.