Shop All Circular Saw Blades
Diablo
Steel Demon Saw Blade, 612 in Dia, 58 in Arbor, 60Teeth, Carbide Cutting Edge
Mfr # D0660F
Zoro # G907450240
product price: $71.45
/ea
Sold in multiples of 25 for $1,786.25
$1,786.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diablo
- MFR # D0660F
- Zoro # G907450240
- UPC # 8925166498
- Country of Origin Italy
- Category Circular Saw Blades
Description
Diablo's Steel Demon metal cutting saw blades produce fast, accurate cuts in very thin mild steels 12 ga or thinner These blades feature Diablo made TiCo HiDensity carbide engineered exclusively to deliver up to 40 times longer life when compared to one standard bonded abrasive disc in mild steel applications Designed with a Triple Chip Grind TCG, the blade's carbide teeth produce clean, burrfree finishes, virtually eliminating any type of rework The thin kerf body minimizes material removal and requires less cutting power, delivering fast, clean cuts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Spiral Flute Tap Plug, 3 Flutes (GT925003)
- RELTON Straight-Shank Multi-Purpose Bit 3/16" X 4" Groo-V Tip Bit (GRT- 3- 4)
- GREENFIELD THREADING Straight Flute Hand Tap, M8-1.25, Bottoming, Plug, Taper, 4 Flutes (343511)
- WESTWARD Insulated Phillips Screwdriver #3 Round (5UFX0)
- DIABLO 14", 72-Teeth Circular Saw Blade (D1472CF)
- DIABLO Tooth (PCD) Laminate Flooring PERGOBlade (D1216LF)
- DIABLO Tooth Steel Demon Cermet II Saw Blade, 6 (D0648CFA)
- DIABLO Tooth Steel Demon Cermet II Saw Blade, 7 (D0748CFA)
- DIABLO 10", 90-Teeth Circular Saw Blade (D1090X)
- DIABLO Cermet Tipped Saw Blade, 7 1/4in, 36 Teeth (D0736CF)
- CENTURY DRILL & TOOL Circular Saw Blade Vinyl Siding 7-1/4" 32T Universal Arbor (8240)
- Diablo Power Saw Blades