Shop All Hole Saws
Diablo
Steel Demon Carbide Teeth Hole Cutter 6-
Mfr # DHS06CFS
Zoro # G303674301
product price: $90.59
/ea
Free Shipping & Returns
$90.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Drills holes in metal
- Shank Shape Diablo Mandrel
- Number of Pieces 6
- For Use With Driling precise holes in metal up to 1/4" deep
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Application | Drills holes in metal |
Item | Steel Demon Carbide Teeth Hole Cutter 6- |
Shank Shape | Diablo Mandrel |
Number of Pieces | 6 |
For Use With | Driling precise holes in metal up to 1/4" deep |
Description
Steel Demon Carbide Teeth Hole Cutter 6-
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACOBS Chuck Key 3/8-15/64 Plt (30825)
- KODIAK CUTTING TOOLS 3/16 Cobalt Reamer Straight Flute Straight Shank (5486910)
- MILWAUKEE TOOL 1/2" Drive Standard Impact Socket 1 1/8 in Size, Standard Socket, Black Phosphate (49-66-6212)
- ONSRUD 3/4" Three Flute Routing End Mill Plunge Point 6"L (60-277)
- DIABLO Hole Saw 1-3/16" (DHS1188)
- DIABLO Hole Saw 7/8" (DHS0875)
- DIABLO Hole Saw 5" (DHS5000)
- DIABLO Hole Saw 5-1/2" (DHS5500)
- DIABLO 2-3/4" Carbide Tipped Hole Saw (DHS2750CT)
- DIABLO 1-1/2" Carbide Tipped Hole Saw (DHS1500CT)
- RICHELIEU HARDWARE 2 1/8-inch (54 mm) Bi-Metal Hole Saw with Mandrel and Pilot Drill (961481)
- Diablo Hole Saws & Cutters